Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Curved, 0.125,301 SS, PK10

  • Mfr # 1UAK4

  • Zoro # G3069324


product price: $6.59
/pk 10, $0.66/ea

Key Features

System of Measurement
Inch
Thickness
0.004 in
Overall Height
0.05 in
Type
Curved
Max. Outside Dia.
0.245 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAK4
Zoro #
G3069324
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.004 in
Overall Height
0.05 in
Max. Outside Dia.
0.245 in
Min. Inside Dia.
0.135 in
For Hole Size
0.25
For Rod Size
0.125
Compatible Rod Size
5 in
Compatible Hole Diameter
1/4 in
Inside Diameter - Minimum
0.14 in
Outside Diameter - Maximum
0.25 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Curved
Deflection @ Load
0.026 in
Load @ Deflection (Lbs.)
1
Meets/Exceeds
ASTM A693
Disc Type
Curved
Standards
ASTM A693

Description

Disc Spring, Curved, 301 Stainless Steel, Min Inside Dia 0.135 In, Max Outside Dia 0.245 In, Thickness 0.004 In, Overall Height 0.049 In, For Hole Size 1/4 In, For Rod Size #5, Load 1 Lbs, Deflection @ Load 0.026 In, Meets/Exceeds ASTM A693, Package 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.