Zoro Homepage

Disc Spring, Curved, 0.125, High CS, PK10

  • Mfr # 1UAG2

  • Zoro # G1678485


product price: $6.19
/pk 10, $0.62/ea

Key Features

System of Measurement
Inch
Thickness
0.004 in
Overall Height
0.05 in
Type
Curved
Max. Outside Dia.
0.245 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAG2
Zoro #
G1678485
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.004 in
Overall Height
0.05 in
Max. Outside Dia.
0.245 in
Min. Inside Dia.
0.135 in
For Rod Size
0.125
For Hole Size
0.25
Inside Diameter - Minimum
0.14 in
Compatible Rod Size
5 in
Outside Diameter - Maximum
0.25 in
Compatible Hole Diameter
1/4 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Curved
Deflection @ Load
0.018 in
Load @ Deflection (Lbs.)
0.8
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Disc Type
Curved

Description

Disc Spring, Curved, High Carbon Steel, Min Inside Dia 0.135 In, Max Outside Dia 0.245 In, Thickness 0.004 In, Overall Height 0.049 In, For Hole Size 1/4 In, For Rod Size #5, Load 0.8 Lbs, Deflection @ Load 0.018 In, Meets/Exceeds ASTM-A684, Package 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.