Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Curved, 0.164, High CS, PK10

  • Mfr # 1UAG4

  • Zoro # G3032312


product price: $7.49
/pk 10, $0.75/ea

Key Features

System of Measurement
Inch
Thickness
0.011 in
Overall Height
0.04 in
Type
Curved
Max. Outside Dia.
0.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1UAG4
Zoro #
G3032312
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.011 in
Overall Height
0.04 in
Max. Outside Dia.
0.37 in
Min. Inside Dia.
0.174 in
For Rod Size
0.164
For Hole Size
0.375
Compatible Hole Diameter
3/8 in
Outside Diameter - Maximum
0.37 in
Compatible Rod Size
8 in
Inside Diameter - Minimum
0.17 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Curved
Deflection @ Load
0.024 in
Load @ Deflection (Lbs.)
9
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Disc Type
Curved

Description

Disc Spring, Curved, High Carbon Steel, Min Inside Dia 0.174 In, Max Outside Dia 0.370 In, Thickness 0.011 In, Overall Height 0.039 In, For Hole Size 3/8 In, For Rod Size #8, Load 9 Lbs, Deflection @ Load 0.024 In, Meets/Exceeds ASTM-A684, Package 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.