Zoro Homepage

Disc Spring, Curved, 0.19,301 SS, PK10

  • Mfr # 1UAK8

  • Zoro # G2889661


product price: $7.89
/pk 10, $0.79/ea

Key Features

System of Measurement
Inch
Thickness
0.009 in
Overall Height
0.05 in
Type
Curved
Max. Outside Dia.
0.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAK8
Zoro #
G2889661
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.009 in
Overall Height
0.05 in
Max. Outside Dia.
0.37 in
Min. Inside Dia.
0.2 in
For Rod Size
0.19
For Hole Size
0.375
Compatible Hole Diameter
3/8 in
Inside Diameter - Minimum
0.2 in
Compatible Rod Size
10 in
Outside Diameter - Maximum
0.37 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Curved
Deflection @ Load
0.028 in
Load @ Deflection (Lbs.)
4.5
Meets/Exceeds
AISI Type 302
Standards
AISI Type 302
Disc Type
Curved

Description

Disc Spring, Curved, 301 Stainless Steel, Min Inside Dia 0.200 In, Max Outside Dia 0.370 In, Thickness 0.009 In, Overall Height 0.047 In, For Hole Size 3/8 In, For Rod Size #10, Load 4.5 Lbs, Deflection @ Load 0.028 In, Meets/Exceeds AISI Type 302, Package 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.