Zoro Homepage

Disc Spring, Curved, 0.25,301 SS, PK10

  • Mfr # 1UAN2

  • Zoro # G1223144


product price: $7.99
/pk 10, $0.80/ea

Key Features

System of Measurement
Inch
Thickness
0.008 in
Overall Height
0.06 in
Type
Curved
Max. Outside Dia.
0.423 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAN2
Zoro #
G1223144
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.008 in
Overall Height
0.06 in
Max. Outside Dia.
0.423 in
Min. Inside Dia.
0.269 in
For Rod Size
0.25
For Hole Size
0.4375
Inside Diameter - Minimum
0.27 in
Compatible Hole Diameter
7/16 in
Outside Diameter - Maximum
0.42 in
Compatible Rod Size
1/4 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Curved
Deflection @ Load
0.032 in
Load @ Deflection (Lbs.)
2.5
Meets/Exceeds
AISI Type 302
Disc Type
Curved
Standards
AISI Type 302

Description

Disc Spring, Curved, 301 Stainless Steel, Min Inside Dia 0.269 In, Max Outside Dia 0.423 In, Thickness 0.008 In, Overall Height 0.055 In, For Hole Size 7/16 In, For Rod Size 1/4 In, Load 2.5 Lbs, Deflection @ Load 0.032 In, Meets/Exceeds AISI Type 302, Package 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.