Zoro Homepage

Disc Spring, Curved, 0.25,301 SS, PK10

  • Mfr # 1UAN4

  • Zoro # G2514364


product price: $8.79
/pk 10, $0.88/ea

Key Features

System of Measurement
Inch
Thickness
0.011 in
Overall Height
0.06 in
Type
Curved
Max. Outside Dia.
0.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAN4
Zoro #
G2514364
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.011 in
Overall Height
0.06 in
Max. Outside Dia.
0.49 in
Min. Inside Dia.
0.265 in
For Rod Size
0.25
For Hole Size
0.5
Inside Diameter - Minimum
0.27 in
Outside Diameter - Maximum
0.49 in
Compatible Hole Diameter
1/2 in
Compatible Rod Size
1/4 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Curved
Deflection @ Load
0.034 in
Load @ Deflection (Lbs.)
7
Meets/Exceeds
AISI Type 302
Standards
AISI Type 302
Disc Type
Curved

Description

Disc Spring, Curved, 301 Stainless Steel, Min Inside Dia 0.265 In, Max Outside Dia 0.490 In, Thickness 0.011 In, Overall Height 0.063 In, For Hole Size 1/2 In, For Rod Size 1/4 In, Load 7 Lbs, Deflection @ Load 0.034 In, Meets/Exceeds AISI Type 302, Package 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.