Zoro Homepage

Disc Spring, Curved, 0.25,301 SS, PK10

  • Mfr # 1UAN5

  • Zoro # G1359337


product price: $8.29
/pk 10, $0.83/ea

Key Features

System of Measurement
Inch
Thickness
0.014 in
Overall Height
0.06 in
Type
Curved
Max. Outside Dia.
0.551 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAN5
Zoro #
G1359337
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.014 in
Overall Height
0.06 in
Max. Outside Dia.
0.551 in
Min. Inside Dia.
0.265 in
For Hole Size
0.5625
For Rod Size
0.25
Outside Diameter - Maximum
0.55 in
Compatible Rod Size
1/4 in
Inside Diameter - Minimum
0.27 in
Compatible Hole Diameter
9/16 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Curved
Deflection @ Load
0.018 in
Load @ Deflection (Lbs.)
8.7
Meets/Exceeds
AISI Type 302
Disc Type
Curved
Standards
AISI Type 302

Description

Disc Spring, Curved, 301 Stainless Steel, Min Inside Dia 0.265 In, Max Outside Dia 0.551 In, Thickness 0.015 In, Overall Height 0.060 In, For Hole Size 9/16 In, For Rod Size 1/4 In, Load 8.7 Lbs, Deflection @ Load 0.018 In, Meets/Exceeds AISI Type 302, Package 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.