Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Curved, 0.25, High CS, PK10

  • Mfr # 1UAH4

  • Zoro # G1201261


product price: $7.99
/pk 10, $0.80/ea

Key Features

System of Measurement
Inch
Thickness
0.018 in
Overall Height
0.05 in
Type
Curved
Max. Outside Dia.
0.551 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAH4
Zoro #
G1201261
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.018 in
Overall Height
0.05 in
Max. Outside Dia.
0.551 in
Min. Inside Dia.
0.265 in
For Hole Size
0.5625
For Rod Size
0.25
Inside Diameter - Minimum
0.27 in
Outside Diameter - Maximum
0.55 in
Compatible Hole Diameter
9/16 in
Compatible Rod Size
1/4 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Curved
Deflection @ Load
0.037 in
Load @ Deflection (Lbs.)
21
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Disc Type
Curved

Description

Disc Spring, Curved, High Carbon Steel, Min Inside Dia 0.265 In, Max Outside Dia 0.551 In, Thickness 0.019 In, Overall Height 0.052 In, For Hole Size 9/16 In, For Rod Size 1/4 In, Load 21 Lbs, Deflection @ Load 0.037 In, Meets/Exceeds ASTM-A684, Package 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.