Zoro Homepage

Disc Spring, Curved, 0.3125,301 SS, PK10

  • Mfr # 1UAN7

  • Zoro # G2155492


product price: $7.99
/pk 10, $0.80/ea

Key Features

System of Measurement
Inch
Thickness
0.007 in
Overall Height
0.08 in
Type
Curved
Max. Outside Dia.
0.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAN7
Zoro #
G2155492
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.007 in
Overall Height
0.08 in
Max. Outside Dia.
0.49 in
Min. Inside Dia.
0.331 in
For Hole Size
0.5
For Rod Size
0.3125
Compatible Rod Size
5/16 in
Inside Diameter - Minimum
0.33 in
Outside Diameter - Maximum
0.49 in
Compatible Hole Diameter
1/2 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Curved
Deflection @ Load
0.041 in
Load @ Deflection (Lbs.)
2.3
Meets/Exceeds
AISI Type 302
Disc Type
Curved
Standards
AISI Type 302

Description

Disc Spring, Curved, 301 Stainless Steel, Min Inside Dia 0.331 In, Max Outside Dia 0.490 In, Thickness 0.008 In, Overall Height 0.077 In, For Hole Size 1/2 In, For Rod Size 5/16 In, Load 2.3 Lbs, Deflection @ Load 0.041 In, Meets/Exceeds AISI Type 302, Package 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.