Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Curved, 0.375,301 SS, PK10

  • Mfr # 1UAN9

  • Zoro # G1317687


product price: $7.49
/pk 10, $0.75/ea

Key Features

System of Measurement
Inch
Thickness
0.009 in
Overall Height
0.1 in
Type
Curved
Max. Outside Dia.
0.612 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAN9
Zoro #
G1317687
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.009 in
Overall Height
0.1 in
Max. Outside Dia.
0.612 in
Min. Inside Dia.
0.4 in
For Hole Size
0.625
For Rod Size
0.375
Outside Diameter - Maximum
0.61 in
Inside Diameter - Minimum
0.4 in
Compatible Hole Diameter
5/8 in
Compatible Rod Size
3/8 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Curved
Deflection @ Load
0.056 in
Load @ Deflection (Lbs.)
3
Meets/Exceeds
AISI Type 302
Disc Type
Curved
Standards
AISI Type 302

Description

Disc Spring, Curved, 301 Stainless Steel, Min Inside Dia 0.400 In, Max Outside Dia 0.612 In, Thickness 0.009 In, Overall Height 0.098 In, For Hole Size 5/8 In, For Rod Size 3/8 In, Load 3 Lbs, Deflection @ Load 0.056 In, Meets/Exceeds AISI Type 302, Package 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.