Zoro Homepage

Disc Spring, Curved, 0.375,301 SS, PK10

  • Mfr # 1UAP2

  • Zoro # G2859814


product price: $7.79
/pk 10, $0.78/ea
Sold in multiples of 2 for $15.58

Key Features

System of Measurement
Inch
Thickness
0.01 in
Overall Height
0.12 in
Type
Curved
Max. Outside Dia.
0.672 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAP2
Zoro #
G2859814
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.01 in
Overall Height
0.12 in
Max. Outside Dia.
0.672 in
Min. Inside Dia.
0.4 in
For Hole Size
0.6875
For Rod Size
0.375
Compatible Hole Diameter
11/16 in
Compatible Rod Size
3/8 in
Inside Diameter - Minimum
0.4 in
Outside Diameter - Maximum
0.67 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Curved
Deflection @ Load
0.059 in
Load @ Deflection (Lbs.)
4.5
Meets/Exceeds
AISI Type 302
Disc Type
Curved
Standards
AISI Type 302

Description

Disc Spring, Curved, 301 Stainless Steel, Min Inside Dia 0.400 In, Max Outside Dia 0.672 In, Thickness 0.010 In, Overall Height 0.115 In, For Hole Size 11/16 In, For Rod Size 3/8 In, Load 4.5 Lbs, Deflection @ Load 0.059 In, Meets/Exceeds AISI Type 302, Package 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.