Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Curved, 0.375,301 SS, PK10

  • Mfr # 1UAP4

  • Zoro # G2914116


product price: $7.89
/pk 10, $0.79/ea

Key Features

System of Measurement
Inch
Thickness
0.016 in
Overall Height
0.09 in
Type
Curved
Max. Outside Dia.
0.735 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1UAP4
Zoro #
G2914116
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.016 in
Overall Height
0.09 in
Max. Outside Dia.
0.735 in
Min. Inside Dia.
0.395 in
For Hole Size
0.75
For Rod Size
0.375
Inside Diameter - Minimum
0.4 in
Compatible Hole Diameter
3/4 in
Outside Diameter - Maximum
0.74 in
Compatible Rod Size
3/8 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Curved
Deflection @ Load
0.05 in
Load @ Deflection (Lbs.)
12
Meets/Exceeds
AISI Type 302
Standards
AISI Type 302
Disc Type
Curved

Description

Disc Spring, Curved, 301 Stainless Steel, Min Inside Dia 0.395 In, Max Outside Dia 0.735 In, Thickness 0.016 In, Overall Height 0.086 In, For Hole Size 3/4 In, For Rod Size 3/8 In, Load 12 Lbs, Deflection @ Load 0.050 In, Meets/Exceeds AISI Type 302, Package 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.