Zoro Homepage

Disc Spring, Curved, 0.375, High CS, PK10

  • Mfr # 1UAH9

  • Zoro # G1101274


product price: $10.19
/pk 10, $1.02/ea

Key Features

System of Measurement
Inch
Thickness
0.01 in
Overall Height
0.12 in
Type
Curved
Max. Outside Dia.
0.672 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAH9
Zoro #
G1101274
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.01 in
Overall Height
0.12 in
Max. Outside Dia.
0.672 in
Min. Inside Dia.
0.4 in
For Hole Size
0.6875
For Rod Size
0.375
Compatible Rod Size
3/8 in
Outside Diameter - Maximum
0.67 in
Inside Diameter - Minimum
0.4 in
Compatible Hole Diameter
11/16 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
High Carbon Steel
Type
Curved
Deflection @ Load
0.042 in
Load @ Deflection (Lbs.)
3.5
Meets/Exceeds
ASTM-A684
Disc Type
Curved
Standards
ASTM A684

Description

Disc Spring, Curved, High Carbon Steel, Min Inside Dia 0.400 In, Max Outside Dia 0.672 In, Thickness 0.010 In, Overall Height 0.115 In, For Hole Size 11/16 In, For Rod Size 3/8 In, Load 3.5 Lbs, Deflection @ Load 0.042 In, Meets/Exceeds ASTM-A684, Package 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.