Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Curved, 0.5,301 SS, PK10

  • Mfr # 1UAP6

  • Zoro # G0244255


product price: $9.89
/pk 10, $0.99/ea

Key Features

System of Measurement
Inch
Thickness
0.017 in
Overall Height
0.1 in
Type
Curved
Max. Outside Dia.
0.795 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1UAP6
Zoro #
G0244255
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.017 in
Overall Height
0.1 in
Max. Outside Dia.
0.795 in
Min. Inside Dia.
0.531 in
For Rod Size
0.5
For Hole Size
0.8125
Compatible Rod Size
1/2 in
Outside Diameter - Maximum
0.8 in
Inside Diameter - Minimum
0.53 in
Compatible Hole Diameter
13/16 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Curved
Deflection @ Load
0.032 in
Load @ Deflection (Lbs.)
8.1
Meets/Exceeds
AISI Type 302
Standards
AISI Type 302
Disc Type
Curved

Description

Disc Spring, Curved, 301 Stainless Steel, Min Inside Dia 0.531 In, Max Outside Dia 0.795 In, Thickness 0.017 In, Overall Height 0.098 In, For Hole Size 13/16 In, For Rod Size 1/2 In, Load 8.1 Lbs, Deflection @ Load 0.032 In, Meets/Exceeds AISI Type 302, Package 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.