Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Curved, 0.5,301 SS, PK10

  • Mfr # 1UAP8

  • Zoro # G2687867


product price: $10.29
/pk 10, $1.03/ea

Key Features

System of Measurement
Inch
Thickness
0.018 in
Overall Height
0.13 in
Type
Curved
Max. Outside Dia.
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1UAP8
Zoro #
G2687867
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.018 in
Overall Height
0.13 in
Max. Outside Dia.
0.98 in
Min. Inside Dia.
0.525 in
For Hole Size
0.98
For Rod Size
0.5
Outside Diameter - Maximum
0.98 in
Inside Diameter - Minimum
0.53 in
Compatible Hole Diameter
63/64 in
Compatible Rod Size
1/2 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Curved
Deflection @ Load
0.045 in
Load @ Deflection (Lbs.)
11.1
Meets/Exceeds
AISI Type 302
Disc Type
Curved
Standards
AISI Type 302

Description

Disc Spring, Curved, 301 Stainless Steel, Min Inside Dia 0.525 In, Max Outside Dia 0.980 In, Thickness 0.018 In, Overall Height 0.131 In, For Hole Size 1 In, For Rod Size 1/2 In, Load 11.1 Lbs, Deflection @ Load 0.045 In, Meets/Exceeds AISI Type 302, Package 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.