Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Curved, 0.5,301 SS, PK5

  • Mfr # 1UAP9

  • Zoro # G1670182


product price: $6.89
/pk 5, $1.38/ea

Key Features

System of Measurement
Inch
Thickness
0.021 in
Overall Height
0.11 in
Type
Curved
Max. Outside Dia.
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1UAP9
Zoro #
G1670182
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.021 in
Overall Height
0.11 in
Max. Outside Dia.
0.98 in
Min. Inside Dia.
0.525 in
For Rod Size
0.5
For Hole Size
0.98
Outside Diameter - Maximum
0.98 in
Inside Diameter - Minimum
0.53 in
Compatible Hole Diameter
63/64 in
Compatible Rod Size
1/2 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Curved
Deflection @ Load
0.063 in
Load @ Deflection (Lbs.)
20
Meets/Exceeds
AISI Type 302
Standards
AISI Type 302
Disc Type
Curved

Description

Disc Spring, Curved, 301 Stainless Steel, Min Inside Dia 0.525 In, Max Outside Dia 0.980 In, Thickness 0.021 In, Overall Height 0.110 In, For Hole Size 1 In, For Rod Size 1/2 In, Load 20 Lbs, Deflection @ Load 0.063 In, Meets/Exceeds AISI Type 302, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.