Zoro Homepage

Disc Spring, Curved, 0.5, High CS, PK10

  • Mfr # 1UAJ4

  • Zoro # G3032154


product price: $9.59
/pk 10, $0.96/ea

Key Features

System of Measurement
Inch
Thickness
0.017 in
Overall Height
0.1 in
Type
Curved
Max. Outside Dia.
0.795 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAJ4
Zoro #
G3032154
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.017 in
Overall Height
0.1 in
Max. Outside Dia.
0.795 in
Min. Inside Dia.
0.531 in
For Rod Size
0.5
For Hole Size
0.8125
Compatible Rod Size
1/2 in
Inside Diameter - Minimum
0.53 in
Compatible Hole Diameter
13/16 in
Outside Diameter - Maximum
0.8 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Curved
Deflection @ Load
0.054 in
Load @ Deflection (Lbs.)
10
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Disc Type
Curved

Description

Disc Spring, Curved, High Carbon Steel, Min Inside Dia 0.531 In, Max Outside Dia 0.795 In, Thickness 0.017 In, Overall Height 0.098 In, For Hole Size 13/16 In, For Rod Size 1/2 In, Load 10 Lbs, Deflection @ Load 0.054 In, Meets/Exceeds ASTM-A684, Package 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.