Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Curved, 0.5, High CS, PK10

  • Mfr # 1UAJ5

  • Zoro # G3096073


product price: $9.89
/pk 10, $0.99/ea

Key Features

System of Measurement
Inch
Thickness
0.014 in
Overall Height
0.16 in
Type
Curved
Max. Outside Dia.
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1UAJ5
Zoro #
G3096073
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.014 in
Overall Height
0.16 in
Max. Outside Dia.
0.98 in
Min. Inside Dia.
0.525 in
For Rod Size
0.5
For Hole Size
0.98
Outside Diameter - Maximum
0.98 in
Compatible Rod Size
1/2 in
Inside Diameter - Minimum
0.53 in
Compatible Hole Diameter
63/64 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Curved
Deflection @ Load
0.083 in
Load @ Deflection (Lbs.)
10
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Disc Type
Curved

Description

Disc Spring, Curved, High Carbon Steel, Min Inside Dia 0.525 In, Max Outside Dia 0.980 In, Thickness 0.014 In, Overall Height 0.164 In, For Hole Size 1 In, For Rod Size 1/2 In, Load 10 Lbs, Deflection @ Load 0.083 In, Meets/Exceeds ASTM-A684, Package 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.