Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Curved, 0.625,301 SS, PK5

  • Mfr # 1UAR2

  • Zoro # G0746925


product price: $7.69
/pk 5, $1.54/ea
Sold in multiples of 2 for $15.38

Key Features

System of Measurement
Inch
Thickness
0.014 in
Overall Height
0.17 in
Type
Curved
Max. Outside Dia.
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1UAR2
Zoro #
G0746925
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.014 in
Overall Height
0.17 in
Max. Outside Dia.
0.98 in
Min. Inside Dia.
0.663 in
For Rod Size
0.625
For Hole Size
0.98
Outside Diameter - Maximum
0.98 in
Compatible Hole Diameter
63/64 in
Inside Diameter - Minimum
0.66 in
Compatible Rod Size
5/8 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Curved
Deflection @ Load
0.062 in
Load @ Deflection (Lbs.)
5.6
Meets/Exceeds
AISI Type 302
Disc Type
Curved
Standards
AISI Type 302

Description

Disc Spring, Curved, 301 Stainless Steel, Min Inside Dia 0.663 In, Max Outside Dia 0.980 In, Thickness 0.014 In, Overall Height 0.169 In, For Hole Size 1 In, For Rod Size 5/8 In, Load 5.6 Lbs, Deflection @ Load 0.062 In, Meets/Exceeds AISI Type 302, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.