Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Curved, 0.625,301 SS, PK5

  • Mfr # 1UAR3

  • Zoro # G0293316


product price: $7.29
/pk 5, $1.46/ea

Key Features

System of Measurement
Inch
Thickness
0.021 in
Overall Height
0.12 in
Type
Curved
Max. Outside Dia.
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAR3
Zoro #
G0293316
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.021 in
Overall Height
0.12 in
Max. Outside Dia.
0.98 in
Min. Inside Dia.
0.663 in
For Hole Size
0.98
For Rod Size
0.625
Outside Diameter - Maximum
0.98 in
Compatible Hole Diameter
63/64 in
Inside Diameter - Minimum
0.66 in
Compatible Rod Size
5/8 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Curved
Deflection @ Load
0.039 in
Load @ Deflection (Lbs.)
11.9
Meets/Exceeds
AISI Type 302
Standards
AISI Type 302
Disc Type
Curved

Description

Disc Spring, Curved, 301 Stainless Steel, Min Inside Dia 0.663 In, Max Outside Dia 0.980 In, Thickness 0.021 In, Overall Height 0.118 In, For Hole Size 1 In, For Rod Size 5/8 In, Load 11.9 Lbs, Deflection @ Load 0.039 In, Meets/Exceeds AISI Type 302, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.