Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Curved, 0.75,301 SS, PK5

  • Mfr # 1UAR5

  • Zoro # G2905192


product price: $7.69
/pk 5, $1.54/ea

Key Features

System of Measurement
Inch
Thickness
0.021 in
Overall Height
0.14 in
Type
Curved
Max. Outside Dia.
1.103 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1UAR5
Zoro #
G2905192
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.021 in
Overall Height
0.14 in
Max. Outside Dia.
1.103 in
Min. Inside Dia.
0.8 in
For Rod Size
0.75
For Hole Size
1.125
Compatible Hole Diameter
1 1/8 in
Compatible Rod Size
3/4 in
Outside Diameter - Maximum
1.1 in
Inside Diameter - Minimum
0.8 in

Details

Item
Disc Spring
System of Measurement
Inch
Material
301/302 Stainless Steel
Type
Curved
Deflection @ Load
0.069 in
Load @ Deflection (Lbs.)
12
Meets/Exceeds
AISI Type 302
Disc Type
Curved
Standards
AISI Type 302

Description

Disc Spring, Curved, 301 Stainless Steel, Min Inside Dia 0.800 In, Max Outside Dia 1.103 In, Thickness 0.021 In, Overall Height 0.138 In, For Hole Size 1 1/8 In, For Rod Size 3/4 In, Load 12 Lbs, Deflection @ Load 0.069 In, Meets/Exceeds AISI Type 302, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.