Disc Spring, Poly Wave Comp, 0.281
Mfr # 1UAT8
Zoro # G2165301
product price: $2.45
/eaKey Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.011 in
Overall Height
0.17 in
Type
Poly Wave Compression
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1UAT8
Zoro #
G2165301
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.011 in
Overall Height
0.17 in
For Rod Size
0.281
For Hole Size
0.4375
Compatible Rod Size
9/32 in
Compatible Hole Diameter
7/16 in
Details
Item
Multi-Wave Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Type
Poly Wave Compression
Deflection @ Load
0.083 in
Load @ Deflection (Lbs.)
8
Meets/Exceeds
AISI Type 17-7 PH
Spring Rate (Lbs./In.)
96 lb/in
Disc Type
Multi-Wave
Spring Rate
96 lb/in
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.011 In, Overall Height 0.165 In, For Hole Size 7/16 In, For Rod Size 1/4 In, Load 8 Lbs, Deflection @ Load 0.083 In, Spring Rate 96 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.