Disc Spring, Poly Wave Comp, 0.45
Mfr # 1UAV9
Zoro # G2452012
product price: $3.99
/eaSold in multiples of 3 for $11.97
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.01 in
Overall Height
0.18 in
Type
Poly Wave Compression
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1UAV9
Zoro #
G2452012
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.01 in
Overall Height
0.18 in
For Hole Size
0.625
For Rod Size
0.45
Compatible Hole Diameter
5/8 in
Compatible Rod Size
29/64 in
Details
Item
Multi-Wave Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Type
Poly Wave Compression
Deflection @ Load
0.076 in
Load @ Deflection (Lbs.)
12
Spring Rate (Lbs./In.)
158 lb/in
Meets/Exceeds
AISI Type 17-7 PH
Disc Type
Multi-Wave
Spring Rate
158 lb/in
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.010 In, Overall Height 0.180 In, For Hole Size 5/8 In, For Rod Size 1/4 In, Load 12 Lbs, Deflection @ Load 0.076 In, Spring Rate 158 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.