Disc Spring, Poly Wave Comp, 0.55
Mfr # 1UAX5
Zoro # G1093723
product price: $4.85
/eaSold in multiples of 3 for $14.55
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.008 in
Overall Height
0.42 in
Type
Poly Wave Compression
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1UAX5
Zoro #
G1093723
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.008 in
Overall Height
0.42 in
For Rod Size
0.55
For Hole Size
0.75
Compatible Rod Size
35/64 in
Compatible Hole Diameter
3/4 in
Details
Item
Multi-Wave Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Type
Poly Wave Compression
Deflection @ Load
0.171 in
Load @ Deflection (Lbs.)
7
Meets/Exceeds
AISI Type 17-7 PH
Spring Rate (Lbs./In.)
41 lb/in
Spring Rate
41 lb/in
Disc Type
Multi-Wave
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.008 In, Overall Height 0.417 In, For Hole Size 3/4 In, For Rod Size 1/4 In, Load 7 Lbs, Deflection @ Load 0.171 In, Spring Rate 41 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.