Disc Spring, Poly Wave Comp, 0.73
Mfr # 1UAY9
Zoro # G0302172
product price: $4.19
/eaSold in multiples of 3 for $12.57
Key Features
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.01 in
Overall Height
0.42 in
Type
Poly Wave Compression
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1UAY9
Zoro #
G0302172
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.01 in
Overall Height
0.42 in
For Hole Size
1
For Rod Size
0.73
Compatible Hole Diameter
1 in
Compatible Rod Size
47/64 in
Details
Item
Multi-Wave Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Type
Poly Wave Compression
Deflection @ Load
0.272 in
Load @ Deflection (Lbs.)
12
Spring Rate (Lbs./In.)
44 lb/in
Meets/Exceeds
AISI Type 17-7 PH
Disc Type
Multi-Wave
Spring Rate
44 lb/in
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.010 In, Overall Height 0.417 In, For Hole Size 1 In, For Rod Size 1/4 In, Load 12 Lbs, Deflection @ Load 0.272 In, Spring Rate 44 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.