Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Wave, 0.25,302 SS, PK25

  • Mfr # 1UAF6

  • Zoro # G2506673


product price: $11.99
/pk 25, $0.48/ea

Key Features

System of Measurement
Inch
Thickness
0.006 in
Overall Height
0.03 in
Type
Wave
Max. Outside Dia.
0.367 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1UAF6
Zoro #
G2506673
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.006 in
Overall Height
0.03 in
Max. Outside Dia.
0.367 in
Min. Inside Dia.
0.265 in
For Hole Size
0.375
For Rod Size
0.25
Inside Diameter - Minimum
0.27 in
Compatible Rod Size
1/4 in
Compatible Hole Diameter
3/8 in
Outside Diameter - Maximum
0.37 in

Details

Item
Wave Disc Spring
System of Measurement
Inch
Material
302 Stainless Steel
Type
Wave
Deflection @ Load
0.015 in
Load @ Deflection (Lbs.)
2-4
Meets/Exceeds
AISI Type 302
Standards
AISI Type 302
Disc Type
Wave

Description

Disc Spring, Wave, 302 Stainless Steel, Min Inside Dia 0.265 In, Max Outside Dia 0.367 In, Thickness 0.006 In, Overall Height 0.030 In, Load 2-4 Lbs, Deflection @ Load 0.015 In, Meets/Exceeds AISI Type 302, Package 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.