Zoro Homepage

Disc Spring, Wave, 0.25, High Carb Stl, PK25

  • Mfr # 1UAB7

  • Zoro # G0818711


product price: $11.99
/pk 25, $0.48/ea

Key Features

System of Measurement
Inch
Thickness
0.006 in
Overall Height
0.03 in
Type
Wave
Max. Outside Dia.
0.367 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAB7
Zoro #
G0818711
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.006 in
Overall Height
0.03 in
Max. Outside Dia.
0.367 in
Min. Inside Dia.
0.265 in
For Rod Size
0.25
For Hole Size
0.375
Outside Diameter - Maximum
0.37 in
Compatible Hole Diameter
3/8 in
Inside Diameter - Minimum
0.27 in
Compatible Rod Size
1/4 in

Details

Item
Wave Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Wave
Deflection @ Load
0.015 in
Load @ Deflection (Lbs.)
2-4
Meets/Exceeds
ASTM-A684
Disc Type
Wave
Standards
ASTM A684

Description

Disc Spring, Wave, High Carbon Steel, Min Inside Dia 0.265 In, Max Outside Dia 0.367 In, Thickness 0.006 In, Overall Height 0.030 In, Load 2-4 Lbs, Deflection @ Load 0.015 In, Meets/Exceeds ASTM-A684, Package 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.