Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Spring, Wave, 0.4375,302 SS, PK25

  • Mfr # 1UAF8

  • Zoro # G1429312


product price: $12.69
/pk 25, $0.51/ea

Key Features

System of Measurement
Inch
Thickness
0.008 in
Overall Height
0.04 in
Type
Wave
Max. Outside Dia.
0.618 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAF8
Zoro #
G1429312
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.008 in
Overall Height
0.04 in
Max. Outside Dia.
0.618 in
Min. Inside Dia.
0.44 in
For Rod Size
0.4375
For Hole Size
0.625
Compatible Hole Diameter
5/8 in
Compatible Rod Size
7/16 in
Inside Diameter - Minimum
0.44 in
Outside Diameter - Maximum
0.62 in

Details

Item
Wave Disc Spring
System of Measurement
Inch
Material
302 Stainless Steel
Type
Wave
Deflection @ Load
0.015 in
Load @ Deflection (Lbs.)
3-5
Meets/Exceeds
AISI Type 302
Disc Type
Wave
Standards
AISI Type 302

Description

Disc Spring, Wave, 302 Stainless Steel, Min Inside Dia 0.440 In, Max Outside Dia 0.618 In, Thickness 0.008 In, Overall Height 0.040 In, Load 3-5 Lbs, Deflection @ Load 0.025 In, Meets/Exceeds AISI Type 302, Package 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.