Disc Spring, Wave, 0.5625, High CS, PK25
Mfr # 1UAC4
Zoro # G3375461
product price: $12.89
/pk 25, $0.52/eaKey Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.009 in
Overall Height
0.05 in
Type
Wave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1UAC4
Zoro #
G3375461
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.009 in
Overall Height
0.05 in
Max. Outside Dia.
0.731 in
Min. Inside Dia.
0.588 in
For Rod Size
0.5625
For Hole Size
0.75
Inside Diameter - Minimum
0.59 in
Compatible Hole Diameter
3/4 in
Compatible Rod Size
9/16 in
Outside Diameter - Maximum
0.73 in
Details
Item
Wave Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Wave
Deflection @ Load
0.017 in
Load @ Deflection (Lbs.)
3-5
Meets/Exceeds
ASTM-A684
Disc Type
Wave
Standards
ASTM A684
Description
Disc Spring, Wave, High Carbon Steel, Min Inside Dia 0.588 In, Max Outside Dia 0.731 In, Thickness 0.009 In, Overall Height 0.047 In, Load 3-5 Lbs, Deflection @ Load 0.030 In, Meets/Exceeds ASTM-A684, Package 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.