Disc Spring, Wave, 0.75, High Carb Stl, PK25
Mfr # 1UAC7
Zoro # G2886974
product price: $12.89
/pk 25, $0.52/eaKey Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.01 in
Overall Height
0.07 in
Type
Wave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1UAC7
Zoro #
G2886974
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.01 in
Overall Height
0.07 in
Max. Outside Dia.
1.004 in
Min. Inside Dia.
0.78 in
For Hole Size
1.125
For Rod Size
0.75
Inside Diameter - Minimum
0.78 in
Outside Diameter - Maximum
1 in
Compatible Rod Size
3/4 in
Compatible Hole Diameter
1 1/8 in
Details
Item
Wave Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Wave
Deflection @ Load
0.036 in
Load @ Deflection (Lbs.)
7-10
Meets/Exceeds
ASTM-A684
Disc Type
Wave
Standards
ASTM A684
Description
Disc Spring, Wave, High Carbon Steel, Min Inside Dia 0.780 In, Max Outside Dia 1.004 In, Thickness 0.011 In, Overall Height 0.071 In, Load 7-10 Lbs, Deflection @ Load 0.035 In, Meets/Exceeds ASTM-A684, Package 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.