Disc Spring, Wave, 1.1875, High CS, PK25
Mfr # 1UAD6
Zoro # G2089394
product price: $29.49
/pk 25, $1.18/eaKey Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.018 in
Overall Height
0.11 in
Type
Wave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1UAD6
Zoro #
G2089394
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.018 in
Overall Height
0.11 in
Max. Outside Dia.
1.593 in
Min. Inside Dia.
1.239 in
For Hole Size
1.625
For Rod Size
1.1875
Compatible Hole Diameter
1 5/8 in
Inside Diameter - Minimum
1.24 in
Compatible Rod Size
1 3/16 in
Outside Diameter - Maximum
1.59 in
Details
Item
Wave Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Wave
Deflection @ Load
0.055 in
Load @ Deflection (Lbs.)
20-28
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Disc Type
Wave
Description
Disc Spring, Wave, High Carbon Steel, Min Inside Dia 1.239 In, Max Outside Dia 1.593 In, Thickness 0.018 In, Overall Height 0.110 In, Load 20-28 Lbs, Deflection @ Load 0.055 In, Meets/Exceeds ASTM-A684, Package 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.