Zoro Homepage

Disc Spring, Wave, 1.25, High Carb Stl, PK25

  • Mfr # 1UAD7

  • Zoro # G1951975


product price: $18.69
/pk 25, $0.75/ea

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.018 in
Overall Height
0.11 in
Type
Wave
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAD7
Zoro #
G1951975
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.018 in
Overall Height
0.11 in
Max. Outside Dia.
1.621 in
Min. Inside Dia.
1.261 in
For Rod Size
1.25
For Hole Size
1.625
Outside Diameter - Maximum
1.62 in
Compatible Hole Diameter
1 5/8 in
Inside Diameter - Minimum
1.26 in
Compatible Rod Size
1 1/4 in

Details

Item
Wave Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Wave
Deflection @ Load
0.056 in
Load @ Deflection (Lbs.)
21-30
Meets/Exceeds
ASTM-A684
Disc Type
Wave
Standards
ASTM A684

Description

Disc Spring, Wave, High Carbon Steel, Min Inside Dia 1.261 In, Max Outside Dia 1.621 In, Thickness 0.019 In, Overall Height 0.112 In, Load 21-30 Lbs, Deflection @ Load 0.056 In, Meets/Exceeds ASTM-A684, Package 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.