Zoro Homepage

Disc Spring, Wave, 1.75, High Carb Stl, PK2

  • Mfr # 1UAE2

  • Zoro # G3429973


product price: $5.69
/pk 2, $2.85/ea

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.025 in
Overall Height
0.17 in
Type
Wave
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAE2
Zoro #
G3429973
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.025 in
Overall Height
0.17 in
Max. Outside Dia.
2.42 in
Min. Inside Dia.
1.872 in
For Hole Size
2.5
For Rod Size
1.75
Compatible Hole Diameter
2 1/2 in
Inside Diameter - Minimum
1.87 in
Outside Diameter - Maximum
2.42 in
Compatible Rod Size
1 3/4 in

Details

Item
Wave Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Wave
Deflection @ Load
0.086 in
Load @ Deflection (Lbs.)
37-53
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Disc Type
Wave

Description

Disc Spring, Wave, High Carbon Steel, Min Inside Dia 1.872 In, Max Outside Dia 2.420 In, Thickness 0.025 In, Overall Height 0.168 In, Load 37-53 Lbs, Deflection @ Load 0.082 In, Meets/Exceeds ASTM-A684, Package 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.