Disc Spring, Wave, 2, High Carbon Steel, PK2
Mfr # 1UAE3
Zoro # G1084632
product price: $6.39
/pk 2, $3.20/eaSold in multiples of 2 for $12.78
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.028 in
Overall Height
0.18 in
Type
Wave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1UAE3
Zoro #
G1084632
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.028 in
Overall Height
0.18 in
Max. Outside Dia.
2.645 in
Min. Inside Dia.
2.057 in
For Rod Size
2
For Hole Size
2.75
Inside Diameter - Minimum
2.06 in
Compatible Rod Size
2 in
Compatible Hole Diameter
2 3/4 in
Outside Diameter - Maximum
2.65 in
Details
Item
Wave Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Wave
Deflection @ Load
0.094 in
Load @ Deflection (Lbs.)
47-67
Meets/Exceeds
ASTM-A684
Disc Type
Wave
Standards
ASTM A684
Description
Disc Spring, Wave, High Carbon Steel, Min Inside Dia 2.057 In, Max Outside Dia 2.645 In, Thickness 0.028 In, Overall Height 0.184 In, Load 47-67 Lbs, Deflection @ Load 0.090 In, Meets/Exceeds ASTM-A684, Package 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.