Disc Spring, Wave, 2.125, High Carb Stl, PK2
Mfr # 1UAE4
Zoro # G1500861
product price: $8.89
/pk 2, $4.45/eaKey Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.03 in
Overall Height
0.2 in
Type
Wave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1UAE4
Zoro #
G1500861
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.03 in
Overall Height
0.2 in
Max. Outside Dia.
2.816 in
Min. Inside Dia.
2.2 in
For Rod Size
2.125
For Hole Size
2.875
Compatible Hole Diameter
2 7/8 in
Compatible Rod Size
2 1/8 in
Outside Diameter - Maximum
2.82 in
Inside Diameter - Minimum
2.2 in
Details
Item
Wave Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Wave
Deflection @ Load
0.1 in
Load @ Deflection (Lbs.)
53-77
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Disc Type
Wave
Description
Disc Spring, Wave, High Carbon Steel, Min Inside Dia 2.200 In, Max Outside Dia 2.816 In, Thickness 0.030 In, Overall Height 0.197 In, Load 53-77 Lbs, Deflection @ Load 0.097 In, Meets/Exceeds ASTM-A684, Package 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.