Zoro Homepage

Disc Spring, Wave, 2.625, High Carb Stl, PK2

  • Mfr # 1UAE7

  • Zoro # G2054132


product price: $17.19
/pk 2, $8.60/ea

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.038 in
Overall Height
0.23 in
Type
Wave
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAE7
Zoro #
G2054132
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.038 in
Overall Height
0.23 in
Max. Outside Dia.
3.519 in
Min. Inside Dia.
2.74 in
For Hole Size
3.5625
For Rod Size
2.625
Compatible Rod Size
2 5/8 in
Compatible Hole Diameter
3 9/16 in
Outside Diameter - Maximum
3.52 in
Inside Diameter - Minimum
2.74 in

Details

Item
Wave Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Wave
Deflection @ Load
0.118 in
Load @ Deflection (Lbs.)
82-118
Meets/Exceeds
ASTM-A684
Disc Type
Wave
Standards
ASTM A684

Description

Disc Spring, Wave, High Carbon Steel, Min Inside Dia 2.740 In, Max Outside Dia 3.519 In, Thickness 0.038 In, Overall Height 0.234 In, Load 82-118 Lbs, Deflection @ Load 0.116 In, Meets/Exceeds ASTM-A684, Package 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.