Disc Spring, Wave, 3.25, High Carbon Steel
Mfr # 1UAE9
Zoro # G1669701
product price: $12.89
/eaKey Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.045 in
Overall Height
0.3 in
Type
Wave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1UAE9
Zoro #
G1669701
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.045 in
Overall Height
0.3 in
Max. Outside Dia.
4.3 in
Min. Inside Dia.
3.37 in
For Hole Size
4.3125
For Rod Size
3.25
Inside Diameter - Minimum
3.37 in
Compatible Hole Diameter
4 5/16 in
Compatible Rod Size
3 1/4 in
Outside Diameter - Maximum
4.3 in
Details
Item
Wave Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Wave
Deflection @ Load
0.154 in
Load @ Deflection (Lbs.)
115-165
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Disc Type
Wave
Description
Disc Spring, Wave, High Carbon Steel, Min Inside Dia 3.370 In, Max Outside Dia 4.300 In, Thickness 0.045 In, Overall Height 0.302 In, Load 115-165 Lbs, Deflection @ Load 0.148 In, Meets/Exceeds ASTM-A684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.