Zoro Homepage

Disc Spring, Wave, 3.5, High Carbon Steel

  • Mfr # 1UAF1

  • Zoro # G2156341


product price: $12.89
/ea

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.047 in
Overall Height
0.33 in
Type
Wave
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UAF1
Zoro #
G2156341
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.047 in
Overall Height
0.33 in
Max. Outside Dia.
4.627 in
Min. Inside Dia.
3.612 in
For Rod Size
3.5
For Hole Size
4.75
Outside Diameter - Maximum
4.63 in
Compatible Hole Diameter
4 3/4 in
Compatible Rod Size
3 1/2 in
Inside Diameter - Minimum
3.61 in

Details

Item
Wave Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Wave
Deflection @ Load
0.172 in
Load @ Deflection (Lbs.)
130-188
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Disc Type
Wave

Description

Disc Spring, Wave, High Carbon Steel, Min Inside Dia 3.612 In, Max Outside Dia 4.627 In, Thickness 0.047 In, Overall Height 0.334 In, Load 130-188 Lbs, Deflection @ Load 0.162 In, Meets/Exceeds ASTM-A684

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.