Disc Spring, Wave, 3.875, High Carbon Steel
Mfr # 1UAF2
Zoro # G0560786
product price: $12.89
/eaKey Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.05 in
Overall Height
0.36 in
Type
Wave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1UAF2
Zoro #
G0560786
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.05 in
Overall Height
0.36 in
Max. Outside Dia.
4.997 in
Min. Inside Dia.
3.89 in
For Hole Size
5
For Rod Size
3.875
Compatible Hole Diameter
5 in
Inside Diameter - Minimum
3.89 in
Outside Diameter - Maximum
5 in
Compatible Rod Size
3 7/8 in
Details
Item
Wave Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Type
Wave
Deflection @ Load
0.183 in
Load @ Deflection (Lbs.)
145-209
Meets/Exceeds
ASTM-A684
Standards
ASTM A684
Disc Type
Wave
Description
Disc Spring, Wave, High Carbon Steel, Min Inside Dia 3.890 In, Max Outside Dia 4.997 In, Thickness 0.050 In, Overall Height 0.355 In, Load 145-209 Lbs, Deflection @ Load 0.172 In, Meets/Exceeds ASTM-A684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.