Disc Springs, A (Heavy), 16x8.2x0.9mm, PK50
Mfr # M36300.168.0009
Zoro # G2647325
product price: $7.25
/pk 50, $0.15/eaSold in multiples of 2 for $14.50
Key Features
System of Measurement
Metric
Material
Ck 75 Werkstoffnr. 1.1248
Thickness
0.9 mm
Overall Height
1.2 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36300.168.0009
Zoro #
G2647325
UPC #
190735475560
Country of Origin
Multiple
Dimensions
Thickness
0.9 mm
Overall Height
1.2 mm
Max. Outside Dia.
8.2 mm
Min. Inside Dia.
16 mm
Outside Diameter - Maximum
16 mm
Compatible Rod Size
16 mm
Inside Diameter - Minimum
8.2 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Ck 75 Werkstoffnr. 1.1248
Finish
Plain
Type
A (Heavy)
Meets/Exceeds
DIN 2093 A
Standards
DIN 2093 A
Disc Type
Disc Spring
Description
Disc Springs,A (Heavy),Ck 75 Werkstoffnr. 1.1248,Finish Plain,Min. Inside Dia. 16mm,Max. Outside Dia. 8.2mm,Thickness 0.9mm,Overall Height 1.25mm,Meets/Exceeds DIN 2093 A,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.