Disc Springs, A (Heavy), 50x25.4x3.0mm, PK5
Mfr # M36300.525.0030
Zoro # G0206221
product price: $4.69
/pk 5, $0.94/eaSold in multiples of 2 for $9.38
Key Features
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Thickness
3 mm
Overall Height
4.1 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36300.525.0030
Zoro #
G0206221
UPC #
190735475669
Country of Origin
Multiple
Dimensions
Thickness
3 mm
Overall Height
4.1 mm
Max. Outside Dia.
25.4 mm
Min. Inside Dia.
50 mm
Inside Diameter - Minimum
25.4 mm
Compatible Rod Size
50 mm
Outside Diameter - Maximum
50 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Finish
Plain
Type
A (Heavy)
Meets/Exceeds
DIN 2093 A
Standards
DIN 2093 A
Disc Type
Disc Spring
Description
Disc Springs,A (Heavy),50 Cr V4 Werkstoffnr. 1.8159,Finish Plain,Min. Inside Dia. 50mm,Max. Outside Dia. 25.4mm,Thickness 3.0mm,Overall Height 4.1mm,Meets/Exceeds DIN 2093 A,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.