Zoro Homepage

Disc Springs, A (Heavy), 80x41.0x5.0mm

  • Mfr # M36300.841.0050

  • Zoro # G2647191


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Thickness
5 mm
Overall Height
6.7 mm
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M36300.841.0050
Zoro #
G2647191
UPC #
190735475706
Country of Origin
Multiple

Dimensions

Thickness
5 mm
Overall Height
6.7 mm
Max. Outside Dia.
41 mm
Min. Inside Dia.
80 mm
Compatible Rod Size
80 mm
Outside Diameter - Maximum
80 mm
Inside Diameter - Minimum
41 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Finish
Plain
Type
A (Heavy)
Meets/Exceeds
DIN 2093 A
Disc Type
Disc Spring
Standards
DIN 2093 A

Description

Disc Springs,A (Heavy),50 Cr V4 Werkstoffnr. 1.8159,Finish Plain,Min. Inside Dia. 80mm,Max. Outside Dia. 41.0mm,Thickness 5.0mm,Overall Height 6.7mm,Meets/Exceeds DIN 2093 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.