Disc Springs, A(Heavy), 100x51.0x6.0mm
Mfr # M36300.960.0060
Zoro # G1941025
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Thickness
6 mm
Overall Height
8.2 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36300.960.0060
Zoro #
G1941025
UPC #
190735475720
Country of Origin
Multiple
Dimensions
Thickness
6 mm
Overall Height
8.2 mm
Max. Outside Dia.
51 mm
Min. Inside Dia.
100 mm
Outside Diameter - Maximum
100 mm
Inside Diameter - Minimum
51 mm
Compatible Rod Size
100 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Finish
Plain
Type
A (Heavy)
Meets/Exceeds
DIN 2093 A
Standards
DIN 2093 A
Disc Type
Disc Spring
Description
Disc Springs,A (Heavy),50 Cr V4 Werkstoffnr. 1.8159,Finish Plain,Min. Inside Dia. 100mm,Max. Outside Dia. 51.0mm,Thickness 6.0mm,Overall Height 8.2mm,Meets/Exceeds DIN 2093 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.