Disc Springs, A(Heavy), 20x10.2x1.1mm, PK25
Mfr # M36300.210.0011
Zoro # G2647307
product price: $6.09
/pk 25, $0.24/eaSold in multiples of 2 for $12.18
Key Features
System of Measurement
Metric
Material
Ck 75 Werkstoffnr. 1.1248
Thickness
1.1 mm
Overall Height
1.5 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36300.210.0011
Zoro #
G2647307
UPC #
190735475584
Country of Origin
Multiple
Dimensions
Thickness
1.1 mm
Overall Height
1.5 mm
Max. Outside Dia.
10.2 mm
Min. Inside Dia.
20 mm
Compatible Rod Size
20 mm
Outside Diameter - Maximum
20 mm
Inside Diameter - Minimum
10.2 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Ck 75 Werkstoffnr. 1.1248
Finish
Plain
Type
A (Heavy)
Meets/Exceeds
DIN 2093 A
Standards
DIN 2093 A
Disc Type
Disc Spring
Description
Disc Springs,A (Heavy),Ck 75 Werkstoffnr. 1.1248,Finish Plain,Min. Inside Dia. 20mm,Max. Outside Dia. 10.2mm,Thickness 1.1mm,Overall Height 1.55mm,Meets/Exceeds DIN 2093 A,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.