Disc Springs, A(Hvy), 35.5x18.3x2.0mm, PK10
Mfr # M36300.373.0020
Zoro # G2647255
product price: $3.15
/pk 10, $0.32/eaSold in multiples of 4 for $12.60
Key Features
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Thickness
2 mm
Overall Height
2.8 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36300.373.0020
Zoro #
G2647255
UPC #
190735475638
Country of Origin
Multiple
Dimensions
Thickness
2 mm
Overall Height
2.8 mm
Max. Outside Dia.
18.3 mm
Min. Inside Dia.
35.5 mm
Inside Diameter - Minimum
18.3 mm
Compatible Rod Size
35 1/2 mm
Outside Diameter - Maximum
35.5 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Finish
Plain
Type
A (Heavy)
Meets/Exceeds
DIN 2093 A
Disc Type
Disc Spring
Standards
DIN 2093 A
Description
Disc Springs,A (Heavy),50 Cr V4 Werkstoffnr. 1.8159,Finish Plain,Min. Inside Dia. 35.5mm,Max. Outside Dia. 18.3mm,Thickness 2.0mm,Overall Height 2.8mm,Meets/Exceeds DIN 2093 A,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.