Zoro Homepage

Disc Springs, B (Medium), 8x4.2x0.3mm, PK50

  • Mfr # M36302.084.0003

  • Zoro # G2647176


product price: $2.75
/pk 50, $0.06/ea
Sold in multiples of 4 for $11.00

Key Features

System of Measurement
Metric
Material
Ck 75 Werkstoffnr. 1.1248
Thickness
0.3 mm
Overall Height
0.5 mm
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M36302.084.0003
Zoro #
G2647176
UPC #
190735475744
Country of Origin
Multiple

Dimensions

Thickness
0.3 mm
Overall Height
0.5 mm
Max. Outside Dia.
4.2 mm
Min. Inside Dia.
8 mm
Outside Diameter - Maximum
8 mm
Inside Diameter - Minimum
4.2 mm
Compatible Rod Size
8 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Ck 75 Werkstoffnr. 1.1248
Finish
Plain
Type
B (Medium)
Meets/Exceeds
DIN 2093 B
Standards
DIN 2093 B
Disc Type
Disc Spring

Description

Disc Springs,B (Medium),Ck 75 Werkstoffnr. 1.1248,Finish Plain,Min. Inside Dia. 8mm,Max. Outside Dia. 4.2mm,Thickness 0.3mm,Overall Height 0.55mm,Meets/Exceeds DIN 2093 B,Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.