Disc Springs, B(Med), 12.5x6.2x0.5mm, PK50
Mfr # M36302.131.0005
Zoro # G2647158
product price: $2.29
/pk 50, $0.05/eaSold in multiples of 4 for $9.16
Key Features
System of Measurement
Metric
Material
Steel Ck 75 Werkstoffnr. 1.1248
Thickness
0.5 mm
Overall Height
0.8 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36302.131.0005
Zoro #
G2647158
UPC #
190735475768
Country of Origin
Multiple
Dimensions
Thickness
0.5 mm
Overall Height
0.8 mm
Max. Outside Dia.
6.2 mm
Min. Inside Dia.
12.5 mm
Inside Diameter - Minimum
6.2 mm
Outside Diameter - Maximum
12.5 mm
Compatible Rod Size
12 1/2 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Steel Ck 75 Werkstoffnr. 1.1248
Finish
Plain
Type
B (Medium)
Meets/Exceeds
DIN 2093 B
Standards
DIN 2093 B
Disc Type
Disc Spring
Description
Disc Springs,B (Medium),Steel Ck 75 Werkstoffnr. 1.1248,Finish Plain,Min. Inside Dia. 12.5mm,Max. Outside Dia. 6.2mm,Thickness 0.5mm,Overall Height 0.85mm,Meets/Exceeds DIN 2093 B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.