Disc Springs, B(Med), 20x10.2x0.8mm, PK25
Mfr # M36302.210.0008
Zoro # G2647121
product price: $4.95
/pk 25, $0.20/eaKey Features
System of Measurement
Metric
Material
Ck 75 Werkstoffnr. 1.1248
Thickness
0.8 mm
Overall Height
1.3 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36302.210.0008
Zoro #
G2647121
UPC #
190735475799
Country of Origin
Multiple
Dimensions
Thickness
0.8 mm
Overall Height
1.3 mm
Max. Outside Dia.
20 mm
Min. Inside Dia.
10.2 mm
Compatible Rod Size
10 13/64 mm
Outside Diameter - Maximum
10.2 mm
Inside Diameter - Minimum
20 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Ck 75 Werkstoffnr. 1.1248
Finish
Plain
Type
B (Medium)
Meets/Exceeds
DIN 2093 B
Disc Type
Disc Spring
Standards
DIN 2093 B
Description
Disc Springs,B (Medium),Ck 75 Werkstoffnr. 1.1248,Finish Plain,Min. Inside Dia. 20mm,Max. Outside Dia. 10.2mm,Thickness 0.8mm,Overall Height 1.35mm,Meets/Exceeds DIN 2093 B,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.