Zoro Homepage

Disc Springs, B(Med), 40x20.4x1.5mm, PK10

  • Mfr # M36302.420.0015

  • Zoro # G2647079


product price: $4.59
/pk 10, $0.46/ea
Sold in multiples of 2 for $9.18

Key Features

System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Thickness
1.5 mm
Overall Height
2.6 mm
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M36302.420.0015
Zoro #
G2647079
UPC #
190735475843
Country of Origin
Multiple

Dimensions

Thickness
1.5 mm
Overall Height
2.6 mm
Max. Outside Dia.
20.4 mm
Min. Inside Dia.
40 mm
Inside Diameter - Minimum
20.4 mm
Outside Diameter - Maximum
40 mm
Compatible Rod Size
40 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Finish
Plain
Type
B (Medium)
Meets/Exceeds
DIN 2093 B
Standards
DIN 2093 B
Disc Type
Disc Spring

Description

Disc Springs,B (Medium),50 Cr V4 Werkstoffnr. 1.8159,Finish Plain,Min. Inside Dia. 40mm,Max. Outside Dia. 20.4mm,Thickness 1.5mm,Overall Height 2.65mm,Meets/Exceeds DIN 2093 B,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.