Disc Springs, B(Medium), 50x25.4x2.0mm, PK5
Mfr # M36302.525.0020
Zoro # G2647051
product price: $4.39
/pk 5, $0.88/eaSold in multiples of 2 for $8.78
Key Features
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Thickness
2 mm
Overall Height
3.4 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M36302.525.0020
Zoro #
G2647051
UPC #
190735475867
Country of Origin
Multiple
Dimensions
Thickness
2 mm
Overall Height
3.4 mm
Max. Outside Dia.
25.4 mm
Min. Inside Dia.
50 mm
Inside Diameter - Minimum
25.4 mm
Outside Diameter - Maximum
50 mm
Compatible Rod Size
50 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
50 Cr V4 Werkstoffnr. 1.8159
Finish
Plain
Type
B (Medium)
Meets/Exceeds
DIN 2093 B
Disc Type
Disc Spring
Standards
DIN 2093 B
Description
Disc Springs,B (Medium),50 Cr V4 Werkstoffnr. 1.8159,Finish Plain,Min. Inside Dia. 50mm,Max. Outside Dia. 25.4mm,Thickness 2.0mm,Overall Height 3.4mm,Meets/Exceeds DIN 2093 B,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.